LB48 - 1-1/4 Form 8 LB Fitting

Plastibond

  • $198.84 (Each)
  • $198.84 (Each)

  • $795.36 (Per 4)
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
LB48
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLB448
Description
1-1/4 Form 8 LB Fitting
1-1/4 Form 8 LB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203567 / 00784011203567
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.84 (Each)
Standard Packaging
$795.36 (Per 4)
Resources
Images
 
 
LB48 - Large Image
Attachments
 
 
LB48 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Number of Hubs
2
Dimensions and Weight
Size
2.27 Inch Width
Hub Size
1-1/4 INCH
Descriptions
Description
1-1/4 FORM 8 LB FITTING
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.27 INCH WIDTH SIZE; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Product Type
Conduit Body
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.27 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLB448
Brand
PLASTIBOND
GTIN
00784011203567
UPC
784011203567
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.1
Carton
1
Package
4
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat