PB1XCLAL - 1XCLOSE Redhot Alu Nipple

Plastibond

  • $38.46 (Each)
  • $38.46 (Each)

  • $961.38 (Per 25)

  • $3,845.51 (Per 100)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB1XCLAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1XCL
Description
1XCLOSE Redhot Alu Nipple
1XCLOSE Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220823 / 00784011220823
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.46 (Each)
Carton
$38.46 (Each)
Standard Packaging
$961.38 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Images
 
 
PB1XCLAL - Large Image
Attachments
 
 
PB1XCLAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Dimensions and Weight
Length
CLOSE
Descriptions
Description
1XCLOSE REDHOT ALU NIPPLE
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; CLOSE; 25 STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; THREADED END TYPE; PLASTI-BOND REDH2OT[R] BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Conduit Nipple
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.395 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1XCL
Brand
PLASTIBOND
GTIN
00784011220823
UPC
784011220823
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.04
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
80 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat