PB34AL - 3/4" Alu Plasti-Bond Conduit

Plastibond

  • $12.62 (Each)
  • $12.62 (Each)

  • $126.20 (Per 10)

  • $1,262.03 (Per 100)

  • $27,386.05 (Per 2,170)
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
PB34AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-3/4
Description
3/4" Alu Plasti-Bond Conduit
3/4 Al Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212545 / 00784011212545
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Carton
$126.20 (Per 10)
Standard Packaging
$27,386.05 (Per 2,170)
Resources
Images
 
 
PB34AL - Small Image
 
PB34AL - Large Image
Attachments
 
 
PB34AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Inner Diameter
0.836 INCH
Outer Diameter
1.13 INCH
Length
10 ft
Descriptions
Description
3/4" ALU PLASTI-BOND CONDUIT
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 2170 FT STANDARD PACKAGE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Thread Protector Cap Color Red; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.107 INCH
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRCONDUIT-AL-3/4
Brand
PLASTIBOND
Model
PRCONDUIT-AL
GTIN
00784011212545
UPC
784011212545
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
2170 Ft
Weight per each
0.43
Carton
10
Package
2170
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat