PB6H2B - 1" Conduit Hanger W/ Bolt

Plastibond

  • $17.65 (Each)
  • $17.65 (Each)

  • $1,765.00 (Per 100)

Available from manufacturer.
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
PB6H2B
Manufacturer
Plastibond
Manufacturer's Part Number
PB6H2B
Description
1" Conduit Hanger W/ Bolt
Conduit Hanger, Conduit Hanger With Bolt Type; Ferrous Metal Material; 20 Mil Gray PVC Coated Finish; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 1 Inch Trade Size; 1 Inch Pipe Conduit Type; REDH2OT[R] Brand
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011211678 / 00784011211678
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Standard Packaging
$1,765.00 (Per 100)
Stock Availability
Waxahachie
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
PB6H2B - Large Image
Attachments
 
 
PB6H2B - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
20 MIL GRAY PVC COATED
Descriptions
Additional Information
Includes Stainless Steel Bolt Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Description
1" CONDUIT HANGER W/ BOLT
Extra Long Description
CONDUIT HANGER WITH BOLT TYPE; FERROUS METAL (BODY), STAINLESS STEEL (BOLT) MATERIAL; 20 MIL GRAY PVC COATED FINISH; BOLT INSTALLATION; 100 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT HANGER, CONDUIT HANGER WITH BOLT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; ETL, UL (CANADA AND US) APPROVAL; 100 STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 INCH PIPE CONDUIT TYPE; REDH2OT[R] BRAND
Product Type
Conduit Hanger
Additional Information
Conduit Type
1 Inch Pipe
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PB6H2B
GTIN
00784011211678
UPC
784011211678
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT HANGER WITH BOLT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area