PBC105112 - 1-1/2" Plast-Bond Pipe Strap

Plastibond

  • $22.37 (Each)
  • $22.37 (Each)

  • $2,236.83 (Per 100)
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
PBC105112
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-1-1/2
Description
1-1/2" Plast-Bond Pipe Strap
1-1/2 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211890 / 00784011211890
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.37 (Each)
Carton
$22.37 (Each)
Standard Packaging
$2,236.83 (Per 100)
Resources
Attachments
 
 
PBC105112 - Specification Sheet
Images
 
 
PBC105112 - Large Image
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
1-1/2" PLAST-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/2 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1-1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PBC105-1-1/2
Brand
PLASTIBOND
Model
PBC105
GTIN
00784011211890
UPC
784011211890
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.22
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBC105112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBC105112.

1-1/2" Plast-Bond Pipe Strap
  • Our Part #: C105114AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.37) ·
C105114AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.37

Each

QTY:
Each
Add
Conduit Strap, Conduit to Strut Type; 12 Gauge Ferrous Metal Material; 20 Mil Gr...
  • Our Part #: PBC105112AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBC105-1-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,236.83) ·
PBC105112AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat