PBC105112AL - 1-1/2" Plast-Bond Pipe Strap

Plastibond

  • $22.37 (Each)
  • $22.37 (Each)

  • $2,236.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBC105112AL
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-1-1/2
Description
1-1/2" Plast-Bond Pipe Strap
1-1/2 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211890 / 00784011211890
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.37 (Each)
Carton
$22.37 (Each)
Standard Packaging
$2,236.83 (Per 100)
Resources
Images
 
 
PBC105112AL - Small Image
 
PBC105112AL - Large Image
Attachments
 
 
PBC105112AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1-1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Strap
Description
1-1/2" PLAST-BOND PIPE STRAP
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/2 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Manufacturer Information
Model
PBC105
Brand
PLASTIBOND
Manufacturers Part Number
PBC105-1-1/2
GTIN
00784011211890
UPC
784011211890
Taxonomies, Classifications, and Categories
Type
CONDUIT TO STRUT
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
22
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat