PBC105114 - 1-1/4" Plasti-Bond Pipe Strap

Plastibond

  • $22.49 (Each)
  • $22.49 (Each)

  • $2,249.26 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBC105114
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-1-1/4
Description
1-1/4" Plasti-Bond Pipe Strap
Conduit Strap, Conduit to Strut Type; 12 Gauge Ferrous Metal Material; 20 Mil Gray PVC Coated (Exterior) Finish; 2-Piece Construction; 1-1/4 Inch Trade Size; REDH2OT[R] Brand; Includes Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211883 / 00784011211883
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.49 (Each)
Carton
$22.49 (Each)
Standard Packaging
$2,249.26 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
PBC105114 - Specification Sheet
Images
 
 
PBC105114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
1-1/4" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/4 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1-1/4 INCH TRADE SIZE; REDH2OT[R] BRAND; INCLUDES STAINLESS STEEL HARDWARE
Additional Information
Includes Stainless Steel Hardware; Applicable Standard ETL, UL (Canada and US), ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Construction
2-Piece
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBC105-1-1/4
GTIN
00784011211883
UPC
784011211883
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.23
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat