PBC1051SPC - 1" Plasti-Bond Pipe Strap

Plasti-Bond

  • $18.96 (Each)
  • $18.96 (Each)

  • $1,896.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBC1051SPC
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PBC105-1
Description
1" Plasti-Bond Pipe Strap
1 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211876 / 00784011211876
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.96 (Each)
Carton
$18.96 (Each)
Resources
Images
 
 
PBC1051SPC - Small Image
 
PBC1051SPC - Large Image
Attachments
 
 
PBC1051SPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
1" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 14 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL; INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Approval UL (Canada and US), ETL; Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PBC105-1
Model
Series PBC105
GTIN
00784011211876
UPC
784011211876
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat