PBC1052 - 2" Plasti-Bond Pipe Strap

Plastibond

  • $26.52 (Each)
  • $26.52 (Each)

  • $1,326.20 (Per 50)

  • $2,652.41 (Per 100)
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
PBC1052
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-2
Description
2" Plasti-Bond Pipe Strap
2 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211906 / 00784011211906
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.52 (Each)
Carton
$26.52 (Each)
Standard Packaging
$1,326.20 (Per 50)
Resources
Images
 
 
PBC1052 - Small Image
 
PBC1052 - Large Image
Attachments
 
 
PBC1052 - Specification Sheet
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
2" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 2 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 2 INCH TRADE SIZE; REDH2OT[R] BRAND; INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Includes Stainless Steel Hardware; Applicable Standard ETL, UL (Canada and US), ISO 9001
Manufacturer Information
Manufacturers Part Number
PBC105-2
Brand
PLASTIBOND
GTIN
00784011211906
UPC
784011211906
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBC1052.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBC1052.

2 Pipe Strap
  • Our Part #: C1052
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBC105-2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,326.20) ·
C1052 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat