PBC1053 - 3" Pipe Strap

Plastibond

  • $44.22 (Each)
  • $44.22 (Each)

  • $2,211.23 (Per 50)

  • $4,422.46 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBC1053
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-3
Description
3" Pipe Strap
3 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211920 / 00784011211920
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.22 (Each)
Carton
$44.22 (Each)
Standard Packaging
$2,211.23 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
PBC1053 - Specification Sheet
Images
 
 
PBC1053 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
3" PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 3 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 3 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE; PBC105 MODEL
Construction
2-Piece
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Manufacturer Information
Manufacturers Part Number
PBC105-3
Brand
PLASTIBOND
Model
PBC105
GTIN
00784011211920
UPC
784011211920
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONDUIT TO STRUT
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.39
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat