PBC1053 - 3" Pipe Strap

Plastibond

  • $40.57 (Each)
  • $40.57 (Each)

  • $2,028.66 (Per 50)

  • $4,057.31 (Per 100)
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
PBC1053
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-3
Description
3" Pipe Strap
3 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211920 / 00784011211920
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.57 (Each)
Carton
$40.57 (Each)
Standard Packaging
$2,028.66 (Per 50)
Resources
Images
 
 
PBC1053 - Small Image
 
PBC1053 - Large Image
Attachments
 
 
PBC1053 - Specification Sheet
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
3" PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 3 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 3 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE; PBC105 MODEL
Construction
2-Piece
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Manufacturer Information
Manufacturers Part Number
PBC105-3
Brand
PLASTIBOND
Model
PBC105
GTIN
00784011211920
UPC
784011211920
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONDUIT TO STRUT
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.39
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat