PBCLBM125 - 1-1/4" Clamp Back Spacer

Plastibond

  • $62.34 (Each)
  • $62.34 (Each)

  • $6,234.00 (Per 100)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBCLBM125
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M125
Description
1-1/4" Clamp Back Spacer
Clamp, 20 Mil Gray PVC Coated Ferrous Metal Body Material; Rigid Conduit Used On; 100 Standard Package; 1-1/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011211241 / 00784011211241
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.34 (Each)
Standard Packaging
$6,234.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Attachments
 
 
PBCLBM125 - Specification Sheet
Images
 
 
PBCLBM125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
20 Mil Gray PVC Coated Ferrous Metal Body
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
1-1/4" CLAMP BACK SPACER
Extra Long Description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CLAMP, 20 MIL GRAY PVC COATED FERROUS METAL BODY MATERIAL; RIGID CONDUIT USED ON; 100 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE
Product Type
Clamp
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBCLB-M125
GTIN
00784011211241
UPC
784011211241
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.2
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
28 View Store

* All prices subject to change.

Begin Live Chat