PBCLBM75 - 3/4" Clamp Back Spacer

Plastibond

  • $32.46 (Each)
  • $32.46 (Each)

  • $3,246.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBCLBM75
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M75
Description
3/4" Clamp Back Spacer
3/4 Clamp Back Spacer
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011211227 / 00784011211227
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Standard Packaging
$3,246.00 (Per 100)
Resources
Images
 
 
PBCLBM75 - Large Image
Attachments
 
 
PBCLBM75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
20 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
3/4" CLAMP BACK SPACER
Product Type
Clamp
extra long description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CLAMP, 20 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 100 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBCLB-M75
GTIN
00784011211227
UPC
784011211227
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat