PBDS21 - 1/2 FS Body W/O Cover

Plastibond

  • $111.71 (Each)
  • $111.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBDS21
Manufacturer
Plastibond
Manufacturer's Part Number
PBDS21
Description
1/2 FS Body W/O Cover
FS/FD 1 Gang Cover- Standard
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
784011205530 / 00784011205530
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.71 (Each)
Resources
Images
 
 
PBDS21 - Large Image
Attachments
 
 
PBDS21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
40 Mil Gray PVC Coated Ferrous Metal Body Interior/Exterior
Descriptions
Description
1/2 FS BODY W/O COVER
Product Type
Cast Device Box Cover
extra long description
40 MIL GRAY PVC COATED (INTERIOR/EXTERIOR) FERROUS METAL MATERIAL; 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; SURFACE MOUNTING; 3-POLE 2-WIRE GROUNDING ROUND FLUSH RECEPTACLE DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Long Description
CAST DEVICE BOX COVER, 40 MIL GRAY PVC COATED FERROUS METAL BODY INTERIOR/EXTERIOR MATERIAL; 1 GANG(S); UL 514A/D, CSA 22.2 APPROVAL; SURFACE MOUNTING; (1) FLUSH RECEPTACLE DEVICE TYPE; BODY STYLE FS/FD
Additional Information
Body Style FS/FD
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Device Type
(1) Flush Receptacle
Manufacturer Information
Manufacturers Part Number
PBDS21
Brand
PLASTIBOND
GTIN
00784011205530
UPC
784011205530
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Approval
UL 514A/D, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat