PBEL5 - 1-1/2" 45D Standard Elbow

Plastibond

  • $72.99 (Each)
  • $72.99 (Each)

  • $7,298.95 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEL5
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X45
Description
1-1/2" 45D Standard Elbow
1-1/2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200306 / 00784011200306
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.99 (Each)
Carton
$72.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PBEL5 - Large Image
Attachments
 
 
PBEL5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" 45D STANDARD ELBOW
Product Type
Factory Bent Elbow
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.624 INCH ID X 1.98 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Additional Information
Bend Angle
45 Degree
Bend Radius
8.25 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/2X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200306
UPC
784011200306
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat