PBEL7 - 2-1/2" 45D Standard Elbow

Plastibond

  • $176.08 (Each)
  • $176.08 (Each)

  • $17,608.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEL7
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2-1/2X45
Description
2-1/2" 45D Standard Elbow
2-1/2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200382 / 00784011200382
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.08 (Each)
Carton
$176.08 (Each)
Resources
Images
 
 
PBEL7 - Small Image
 
PBEL7 - Large Image
Attachments
 
 
PBEL7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2-1/2" 45D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; NIPPLE LENGTH 28 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.063 Inch ID x 1.395 Inch OD; Threaded Protector Cap Color Blue
Additional Information
Bend Radius
10.5 INCH
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-2-1/2X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200382
UPC
784011200382
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat