PBEL8 - 3" 45D Standard Elbow

Robroy

  • $263.01 (Each)
  • $263.01 (Each)

  • $26,301.33 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEL8
Manufacturer
Robroy
Manufacturer's Part Number
PRHELB-3X45
Description
3" 45D Standard Elbow
Factory Bent Standard Radius Elbows Are Available and Ready to Ship. Factory Bent Elbows Are More Accurate, Quicker to Install and More Economical, Because They Save Field Bending Time and Do Not Waste Materials. Electrical Continuity Is Maintained Across Assembled Joints.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200429 / 00784011200429
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.01 (Each)
Carton
$263.01 (Each)
Resources
Other Links
 
 
PBEL8 - Other
 
PBEL8 - Other
Images
 
 
PBEL8 - Small Image
 
PBEL8 - Large Image
Attachments
 
 
PBEL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Red
Descriptions
Product Type
3 X 45 Standard Elbow
Long Description
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Special Features
40 mil gray PVC exterior coating - 2 mil red urethane interior coating
Description
3" 45D STANDARD ELBOW
extra long description
ROB-R PRHELB-3X45 3 X 45 STANDARD E
Additional Information
Connector Type
Threaded
Manufacturer Information
Brand
ROBROY
Manufacturers Part Number
PRHELB-3X45
GTIN
00784011200429
UPC
784011200429
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
ELBOW
Trade Size
Trade Size
3
Availability
Status
Inactive
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Electrical and Data wire raceways in harsh environments
standard
UL Listed, (Standard 6) File E2314 with both PVC and zinc coatings investigated as primary protection against corrosion. Restricted for use with threaded fittings only.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat