PBEYS21SAL - 3/4" Redhot Alu Eys Sealing Fitting

Plastibond

  • $177.42 (Each)
  • $177.42 (Each)

  • $1,419.36 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEYS21SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS21SA
Description
3/4" Redhot Alu Eys Sealing Fitting
3/4 Al Eys Sealing Fitting
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218585 / 00784011218585
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.42 (Each)
Standard Packaging
$1,419.36 (Per 8)
Resources
Images
 
 
PBEYS21SAL - Small Image
 
PBEYS21SAL - Large Image
Attachments
 
 
PBEYS21SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4" REDHOT ALU EYS SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.25 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Turning Radius
1.25 INCH
Connection Type
MALE, FEMALE
Mounting Position
VERTICAL/HORIZONTAL
Manufacturer Information
Manufacturers Part Number
PREYS21SA
Brand
PLASTIBOND
Model
EYS
GTIN
00784011218585
UPC
784011218585
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.5
Carton
1
Package
8
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat