PBGLL5 - 1-1/2" Grounding Bushing

Plastibond

  • $92.97 (Each)
  • $92.97 (Each)

  • $929.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBGLL5
Manufacturer
Plastibond
Manufacturer's Part Number
PBGLL5
Description
1-1/2" Grounding Bushing
1-1/2 Grounding Bushing
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209750 / 00784011209750
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.97 (Each)
Standard Packaging
$929.70 (Per 10)
Resources
Images
 
 
PBGLL5 - Small Image
 
PBGLL5 - Large Image
Attachments
 
 
PBGLL5 - Specification Sheet
Features
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Descriptions
Description
1-1/2" GROUNDING BUSHING
Product Type
Grounding Bushing
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Long Description
GROUNDING BUSHING, THREADED TYPE; 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Lug Type
ALUMINUM
Manufacturer Information
Manufacturers Part Number
PBGLL5
Brand
PLASTIBOND
Model
PBGLL
GTIN
00784011209750
UPC
784011209750
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Threaded PVC Coated Rigid Conduit
You must have an account to view stock levels
There were no add-on items found for PBGLL5.

* All prices subject to change.