PBGUAB14SAL - Redhot 1/2" Guab Aluminum Conduit Outlet Box

Plastibond

  • $150.19 (Each)
  • $150.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBGUAB14SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAB14
Description
Redhot 1/2" Guab Aluminum Conduit Outlet Box
1/2 Guab Body With Al Cover
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011205745 / 00784011205745
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.19 (Each)
Resources
Images
 
 
PBGUAB14SAL - Small Image
 
PBGUAB14SAL - Large Image
Attachments
 
 
PBGUAB14SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) Side
Number of Hubs
1
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Shape
Round
Material, Color, and Finish
Style
C
Dimensions and Weight
Hub Size
1/2 INCH
Cover Opening Diameter
2 INCH
Descriptions
Description
REDHOT 1/2" GUAB ALUMINUM CONDUIT OUTLET BOX
Long Description
CONDUIT BODY AND COVER, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; ROUND SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); UL 514A/D, CSA 22.2 APPROVAL
Additional Information
Cover Material Copper-Free Aluminum
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body and Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; ROUND SHAPE; 1/2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAB STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 2 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.2
Additional Information
Hub Type
EXTERNAL
Manufacturer Information
Manufacturers Part Number
PRGUAB14
Brand
ROBROY
Model
GUA
GTIN
00784011205745
UPC
784011205745
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 and 2 Groups C D, Class II Div 1 Groups E F G, Class II Div 2 Groups F G, Class III
Approval
UL 514A/D, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat