PBGUAC36SAL - 1" Redhot Alu Guac Body W/Cover

Plastibond

  • $331.91 (Each)
  • $331.91 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBGUAC36SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAC36SA
Description
1" Redhot Alu Guac Body W/Cover
1 Al Guac Body W/Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011218028 / 00784011218028
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
PBGUAC36SAL - Large Image
Attachments
 
 
PBGUAC36SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
Aluminum
Shape
Round
Hub Location
Side
Material, Color, and Finish
Finish
RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR
Dimensions and Weight
Hub Size
1 INCH
Diameter
3.58 INCH
Depth
2.19 INCH (INSIDE)
Diameter in inch
3.58
Descriptions
Description
1" REDHOT ALU GUAC BODY W/COVER
Product Type
Conduit Outlet Box
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 1 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAC STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 3 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27, NE
Long Description
CONDUIT OUTLET BOX, HUB TYPE; ALUMINUM MATERIAL; RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR FINISH; 2.19 INCH (INSIDE); 3.58 DIAMETER IN INCH; ROUND SHAPE; 1 INCH HUB SIZE; 2 HUB(S); 3.58 INCH DIAMETER; SIDE HUB LOCATION
Additional Information
APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 3 INCH; O RING MATERIAL NEOPRENE
Commodity Description
OUTLET BOXES - NON METALLIC
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRGUAC36SA
Model
GUAC
GTIN
00784011218028
UPC
784011218028
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat