PBGUAL69SAL - Redhot 2" Gual Aluminum Conduit Outlet Box

Plastibond

  • $945.44 (Each)
  • $945.44 (Each)

Availability: Currently Out Of Stock
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
PBGUAL69SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAL69SA
Description
Redhot 2" Gual Aluminum Conduit Outlet Box
2 Al Gual Body W/Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011218219 / 00784011218219
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$945.44 (Each)
Resources
Images
 
 
PBGUAL69SAL - Small Image
 
PBGUAL69SAL - Large Image
Attachments
 
 
PBGUAL69SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
Aluminum
Shape
Round
Hub Location
Side
Material, Color, and Finish
Finish
RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR
Dimensions and Weight
Hub Size
2 INCH
Depth
4 INCH (INSIDE)
Diameter in inch
5.83
Diameter
5.83 INCH
Descriptions
Description
REDHOT 2" GUAL ALUMINUM CONDUIT OUTLET BOX
Product Type
Conduit Outlet Box
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAL STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 5 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27, NE
Long Description
CONDUIT OUTLET BOX, HUB TYPE; ALUMINUM MATERIAL; RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR FINISH; 4 INCH (INSIDE); 5.83 DIAMETER IN INCH; ROUND SHAPE; 2 INCH HUB SIZE; 2 HUB(S); 5.83 INCH DIAMETER; SIDE HUB LOCATION
Additional Information
APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 5 INCH; O RING MATERIAL NEOPRENE
Commodity Description
OUTLET BOXES - NON METALLIC
Manufacturer Information
Manufacturers Part Number
PRGUAL69SA
Brand
PLASTIBOND
Model
GUAL
GTIN
00784011218219
UPC
784011218219
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.8