PBGUAT26SAL - 3/4 Al Guat Body W/Cover

Plastibond

  • $212.43 (Each)
  • $212.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBGUAT26SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAT26SA
Description
3/4 Al Guat Body W/Cover
3/4 Al Guat Body W/Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011218257 / 00784011218257
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.43 (Each)
Resources
Images
 
 
PBGUAT26SAL - Small Image
 
PBGUAT26SAL - Large Image
Attachments
 
 
PBGUAT26SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(2) Side, (1) Top
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior
Number of Hubs
3 IN
Shape
Round
Material, Color, and Finish
Style
T
Dimensions and Weight
Cover Opening Diameter
3 INCH
Hub Size
3/4 INCH
Descriptions
Description
3/4 AL GUAT BODY W/COVER
Long Description
CONDUIT OUTLET BOX, 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED ALUMINUM BODY EXTERIOR MATERIAL; ROUND SHAPE; 3/4 INCH HUB SIZE; 3 HUB(S); UL 514A/D, CSA 22.2 APPROVAL
Additional Information
Cover Material Copper-Free Aluminum
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Conduit Outlet Box
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 3/4 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAT STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 3 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27,
Additional Information
Hub Type
EXTERNAL
Manufacturer Information
Manufacturers Part Number
PRGUAT26SA
Model
GUA
Brand
ROBROY
GTIN
00784011218257
UPC
784011218257
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 and 2 Groups C D, Class II Div 1 Groups E F G, Class II Div 2 Groups F G, Class III
Approval
UL 514A/D, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat