PBGUAT69SAL - Redhot 2" Guat Aluminum Conduit Outlet Box

Plastibond

  • $639.42 (Each)
  • $639.42 (Each)
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
PBGUAT69SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAT69SA
Description
Redhot 2" Guat Aluminum Conduit Outlet Box
Conduit Outlet Box, Hub Type; Aluminum Material; Red Urethane Coated Interior, Gray PVC Coated Exterior Finish; 4 Inch (Inside); 5.83 Diameter In Inch; Round Shape; 2 Inch Hub Size; 3 Hub(S); 5.83 Inch Diameter; Side Hub Location
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011218295 / 00784011218295
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$639.42 (Each)
Resources
Images
 
 
PBGUAT69SAL - Small Image
 
PBGUAT69SAL - Large Image
Attachments
 
 
PBGUAT69SAL - Specification Sheet
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
Aluminum
Shape
Round
Hub Location
Side
Number of Hubs
3 IN
Material, Color, and Finish
Finish
RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR
Dimensions and Weight
Depth
4 INCH (INSIDE)
Diameter in inch
5.83
Diameter
5.83 INCH
Hub Size
2 INCH
Descriptions
Description
REDHOT 2" GUAT ALUMINUM CONDUIT OUTLET BOX
Product Type
Conduit Outlet Box
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAT STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 5 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27, NE
Additional Information
APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 5 INCH; O RING MATERIAL NEOPRENE
Long Description
CONDUIT OUTLET BOX, HUB TYPE; ALUMINUM MATERIAL; RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR FINISH; 4 INCH (INSIDE); 5.83 DIAMETER IN INCH; ROUND SHAPE; 2 INCH HUB SIZE; 3 HUB(S); 5.83 INCH DIAMETER; SIDE HUB LOCATION
Commodity Description
OUTLET BOXES - NON METALLIC
Manufacturer Information
Manufacturers Part Number
PRGUAT69SA
Brand
PLASTIBOND
Model
GUAT
GTIN
00784011218295
UPC
784011218295
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.1