PBP100010 - 1-5/8 Channel

Plastibond

  • $336.99 (Per 10)
  • $33.70 (Each)

  • $336.99 (Per 10)

  • $3,369.92 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBP100010
Manufacturer
Plastibond
Manufacturer's Part Number
PBP1000-10
Description
1-5/8 Channel
1-5/8 Channel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
30101800 - Channels
UPC/GTIN
784011211807 / 00784011211807
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$33.70 (Each)
Carton
$336.99 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
PBP100010 - Specification Sheet
Images
 
 
PBP100010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated Exterior
Dimensions and Weight
Height
1.67 INCH
Width
1.67 Inch
Length
10 ft
Thickness
12 GAUGE
Descriptions
Description
1-5/8 CHANNEL
Product Type
Ferrous Strut
Long Description
FERROUS STRUT, SINGLE COMBINATION TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED EXTERIOR FINISH; 10 FT; 1.67 INCH; 1.67 INCH; SOLID CONFIGURATION; UL (CANADA AND US), ETL APPLICABLE STANDARD; 12 GAUGE THICKNESS; 1 CHANNEL(S)
Additional Information
Body Style Deep Channel
Commodity Description
CHANNEL & STRUT
extra long description
SINGLE COMBINATION TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED EXTERIOR FINISH; 10 FT; 1.67 INCH; 1.67 INCH; SOLID CONFIGURATION; UL (CANADA AND US), ETL APPLICABLE STANDARD; 12 GAUGE THICKNESS; 1 CHANNEL(S); BODY STYLE DEEP CHANNEL
Additional Information
Number of Channels
1
Applicable Standard
UL (Canada and US), ETL
Manufacturer Information
Manufacturers Part Number
PBP1000-10
Brand
PLASTIBOND
GTIN
00784011211807
UPC
784011211807
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Single Combination
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
10
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat