PBPS11S2 - 1/2 Minis

Plastibond

  • $26.05 (Each)
  • $26.05 (Each)

  • $2,605.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBPS11S2
Manufacturer
Plastibond
Manufacturer's Part Number
PBPS11S-2
Description
1/2 Minis
Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 1/2 Inch Trade Size; REDH2OT[R] Brand; PBPS Model
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011211111 / 00784011211111
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.05 (Each)
Carton
$26.05 (Each)
Resources
Images
 
 
PBPS11S2 - Small Image
 
PBPS11S2 - Large Image
Attachments
 
 
PBPS11S2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
20 Mil Gray PVC Coated Stemped Steel
Descriptions
Description
1/2 MINIS
Product Type
Conduit Strap
extra long description
2-HOLE TYPE; 20 MIL GRAY PVC COATED STAMPED STEEL MATERIAL; CONDUIT/PIPE USED ON; 100 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, 2-HOLE TYPE; 20 MIL GRAY PVC COATED STEMPED STEEL MATERIAL; RIGID CONDUIT USED ON; ETL, UL (CANADA AND US) APPROVAL; 100 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; PBPS MODEL
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBPS11S-2
Model
PBPS
GTIN
00784011211111
UPC
784011211111
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
2-HOLE
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat