PBPS22M - Redhot 3/4" One Hole Strap

Plastibond

  • $21.46 (Each)
  • $21.46 (Each)

  • $1,072.91 (Per 50)

  • $2,145.82 (Per 100)
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
PBPS22M
Manufacturer
Plastibond
Manufacturer's Part Number
PBPS22M
Description
Redhot 3/4" One Hole Strap
3/4 Mall 1 Hole Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011211029 / 00784011211029
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.46 (Each)
Carton
$21.46 (Each)
Standard Packaging
$1,072.91 (Per 50)
Resources
Images
 
 
PBPS22M - Small Image
 
PBPS22M - Large Image
Attachments
 
 
PBPS22M - Specification Sheet
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
20 Mil Gray PVC Coated Malleable Iron
Descriptions
Description
REDHOT 3/4" ONE HOLE STRAP
Product Type
Conduit Strap
extra long description
1-HOLE TYPE; 20 MIL GRAY PVC COATED MALLEABLE IRON MATERIAL; CONDUIT/PIPE USED ON; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, 1-HOLE TYPE; 20 MIL GRAY PVC COATED MALLEABLE IRON MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PBPS22M
Brand
PLASTIBOND
GTIN
00784011211029
UPC
784011211029
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
1-HOLE
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat