PBPS33M - 1" One Hole Strap

Plastibond

  • $22.12 (Each)
  • $22.12 (Each)

  • $1,106.18 (Per 50)

  • $2,212.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBPS33M
Manufacturer
Plastibond
Manufacturer's Part Number
PBPS33M
Description
1" One Hole Strap
1 Mall 1 Hole Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011211036 / 00784011211036
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.12 (Each)
Carton
$22.12 (Each)
Standard Packaging
$1,106.18 (Per 50)
Resources
Images
 
 
PBPS33M - Small Image
 
PBPS33M - Large Image
Attachments
 
 
PBPS33M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
20 Mil Gray PVC Coated Malleable Iron
Descriptions
Description
1" ONE HOLE STRAP
Long Description
CONDUIT STRAP, 1-HOLE TYPE; 20 MIL GRAY PVC COATED MALLEABLE IRON MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Strap
extra long description
1-HOLE TYPE; 20 MIL GRAY PVC COATED MALLEABLE IRON MATERIAL; CONDUIT/PIPE USED ON; 50 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBPS33M
GTIN
00784011211036
UPC
784011211036
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
1-HOLE
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.17
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat