PBRA1 - 1" Right Angle Bem Clamp

Plastibond

  • $55.58 (Each)
  • $55.58 (Each)

  • $1,389.61 (Per 25)

  • $5,558.45 (Per 100)
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
PBRA1
Manufacturer
Plastibond
Manufacturer's Part Number
PBRA-1
Description
1" Right Angle Bem Clamp
Conduit Clamp, Right Angle Type; Ferrous Metal Material; 20 Mil Gray PVC Coated Finish; Electrical Installation, Conduit Supporting Application; Encapsulated Screw Type; Yes Supplied With Screw; Pipe Size 1 Inch; Screw Material Plastic
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784011211326 / 00784011211326
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.58 (Each)
Carton
$55.58 (Each)
Standard Packaging
$1,389.61 (Per 25)
Resources
Images
 
 
PBRA1 - Small Image
 
PBRA1 - Large Image
Attachments
 
 
PBRA1 - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
20 MIL GRAY PVC COATED
Descriptions
Description
1" RIGHT ANGLE BEM CLAMP
Product Type
Conduit Clamp
extra long description
RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; INCLUDES PLASTIC ENCAPSULATED SCREW; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT CLAMP, RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; ELECTRICAL INSTALLATION, CONDUIT SUPPORTING APPLICATION; ENCAPSULATED SCREW TYPE; YES SUPPLIED WITH SCREW; PIPE SIZE 1 INCH; SCREW MATERIAL PLASTIC
Additional Information
Pipe Size 1 Inch; Screw Material Plastic; Applicable Standard ETL, UL, ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Screw Type
Encapsulated
Supplied with Screw
YES
Manufacturer Information
Manufacturers Part Number
PBRA-1
Brand
PLASTIBOND
GTIN
00784011211326
UPC
784011211326
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
RIGHT ANGLE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.61
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Electrical Installation, Conduit Supporting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat