PBT0UCHUPGRAYPT - Plasti-Bond Gray Touch Up Paint

Plastibond

  • $122.14 (Each)
  • $122.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBT0UCHUPGRAYPT
Manufacturer
Plastibond
Manufacturer's Part Number
PBTOUCHUP-GRAY-PT
Description
Plasti-Bond Gray Touch Up Paint
Pint Exterior Gray Touch Up
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31211500 - Paints and primers
UPC/GTIN
784011212422 / 00784011212422
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.14 (Each)
Resources
Images
 
 
PBT0UCHUPGRAYPT - Small Image
 
PBT0UCHUPGRAYPT - Large Image
Attachments
 
 
PBT0UCHUPGRAYPT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color/Shade
GRAY
Descriptions
Description
PLASTI-BOND GRAY TOUCH UP PAINT
extra long description
ISO 9001 APPLICABLE STANDARD; BRUSH APPLICATION; CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; COLOR GRAY
Product Type
Touch Up Compound
Long Description
TOUCH UP COMPOUND, BRUSH APPLICATION; CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; GRAY COLOR/SHADE; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Container Capacity
1 PINT
Container Type
Can
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBTOUCHUP-GRAY-PT
GTIN
00784011212422
UPC
784011212422
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Brush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat