PBUB0LT114 - 1-1/4" PVC Coated Steel U-Bolt

Plastibond

  • $20.02 (Each)
  • $20.02 (Each)

  • $500.62 (Per 25)

  • $2,002.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUB0LT114
Manufacturer
Plastibond
Manufacturer's Part Number
PBU-BOLT-1-1/4
Description
1-1/4" PVC Coated Steel U-Bolt
1-1/4 U-Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011211562 / 00784011211562
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Carton
$500.62 (Per 25)
Resources
Images
 
 
PBUB0LT114 - Small Image
 
PBUB0LT114 - Large Image
Attachments
 
 
PBUB0LT114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
20 MIL GRAY PVC COATED
Descriptions
Description
1-1/4" PVC COATED STEEL U-BOLT
Product Type
Bolt
extra long description
STEEL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
BOLT, ROUND BEND TYPE; STEEL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/4 INCH INSIDE WIDTH; ISO 9001 APPLICABLE STANDARD
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Inside Width
1-1/4 Inch
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PBU-BOLT-1-1/4
Brand
PLASTIBOND
GTIN
00784011211562
UPC
784011211562
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ROUND BEND
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.02
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat