PBUB0LT2 - 2" PVC Coated Steel U-Bolt

Plastibond

  • $22.07 (Each)
  • $22.07 (Each)

  • $2,207.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUB0LT2
Manufacturer
Plastibond
Manufacturer's Part Number
PBU-BOLT-2
Description
2" PVC Coated Steel U-Bolt
2 U-Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161616 - U bolts
UPC/GTIN
784011211586 / 00784011211586
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.07 (Each)
Carton
$22.07 (Each)
Resources
Images
 
 
PBUB0LT2 - Small Image
 
PBUB0LT2 - Large Image
Attachments
 
 
PBUB0LT2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
2" PVC COATED STEEL U-BOLT
Product Type
Bolt
extra long description
STEEL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 25 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
BOLT, ROUND BEND TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; ISO 9001 APPLICABLE STANDARD; REDH2OT[R] BRAND; PIPE SIZE 2 INCH; APPROVAL UL (CANADA AND US), ETL
Additional Information
Pipe Size 2 Inch; Approval UL (Canada and US), ETL
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PBU-BOLT-2
Brand
PLASTIBOND
GTIN
00784011211586
UPC
784011211586
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND BEND
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.034
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat