PBUB0LT34 - 3/4" PVC Coated Steel U-Bolt

Plastibond

  • $18.82 (Each)
  • $18.82 (Each)

  • $941.18 (Per 50)

  • $1,882.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUB0LT34
Manufacturer
Plastibond
Manufacturer's Part Number
PBU-BOLT-3/4
Description
3/4" PVC Coated Steel U-Bolt
3/4 U-Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011211548 / 00784011211548
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.82 (Each)
Carton
$941.18 (Per 50)
Resources
Attachments
 
 
PBUB0LT34 - Specification Sheet
Images
 
 
PBUB0LT34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Long Description
BOLT, ROUND BEND TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; ISO 9001 APPLICABLE STANDARD; REDH2OT[R] BRAND; PIPE SIZE 3/4 INCH; APPROVAL UL (CANADA AND US), ETL
Additional Information
Pipe Size 3/4 Inch; Approval UL (Canada and US), ETL
Commodity Description
Rigid Conduit Fittings - Steel
Description
3/4" PVC COATED STEEL U-BOLT
Product Type
Bolt
extra long description
STEEL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard
ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBU-BOLT-3/4
GTIN
00784011211548
UPC
784011211548
Taxonomies, Classifications, and Categories
Type
ROUND BEND
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.018
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat