PBUNF105SAL - 1/2" Redhot Fem-Fem Union Alu

Plastibond

  • $156.09 (Each)
  • $156.09 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUNF105SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF105SA
Description
1/2" Redhot Fem-Fem Union Alu
1/2 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219261 / 00784011219261
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PBUNF105SAL - Large Image
Attachments
 
 
PBUNF105SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior
Dimensions and Weight
Length
1.81 INCH
Diameter
2 INCH
Descriptions
Description
1/2" REDHOT FEM-FEM UNION ALU
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.81 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED ALUMINUM BODY EXTERIOR MATERIAL; 1.81 INCH; UL (CANADA AND US), ETL APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRUNF105SA
Brand
PLASTIBOND
Model
PRUNF
GTIN
00784011219261
UPC
784011219261
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat