PR5233AL - 3/4" Alu Straight LT Connector

Plastibond

  • $136.23 (Each)
  • $136.23 (Each)

  • $4,086.90 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PR5233AL
Manufacturer
Plastibond
Manufacturer's Part Number
PR5233AL
Description
3/4" Alu Straight LT Connector
3/4 Straight LT Connector Al
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011219704 / 00784011219704
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.23 (Each)
Standard Packaging
$4,086.90 (Per 30)
Resources
Images
 
 
PR5233AL - Small Image
 
PR5233AL - Large Image
Attachments
 
 
PR5233AL - Specification Sheet
Features
Material
2 MIL Red Urethane Aluminum (Interior), 40 MIL Gray PVC Aluminum (Exterior)
Descriptions
Description
3/4" ALU STRAIGHT LT CONNECTOR
Product Type
Liquidtight Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED ALUMINUM EXTERIOR MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.19 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Additional Information
Size 1.74 Inch W x 2.19 Inch H
Long Description
LIQUIDTIGHT CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE ALUMINUM (INTERIOR), 40 MIL GRAY PVC ALUMINUM (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
PR5233AL
Brand
PLASTIBOND
Model
PR5
GTIN
00784011219704
UPC
784011219704
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
You must have an account to view stock levels
There were no add-on items found for PR5233AL.

* All prices subject to change.