PR5253AL - 3/4" Alu 90D LT Connector

Plastibond

  • $156.03 (Each)
  • $156.03 (Each)

  • $2,340.45 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR5253AL
Manufacturer
Plastibond
Manufacturer's Part Number
PR5253AL
Description
3/4" Alu 90D LT Connector
3/4 90 LT Connector Al
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011219902 / 00784011219902
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.03 (Each)
Standard Packaging
$2,340.45 (Per 15)
Resources
Images
 
 
PR5253AL - Small Image
 
PR5253AL - Large Image
Attachments
 
 
PR5253AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 MIL Red Urethane Aluminum (Interior), 40 MIL Gray PVC Aluminum (Exterior)
Descriptions
Description
3/4" ALU 90D LT CONNECTOR
Long Description
LIQUIDTIGHT CONDUIT CONNECTOR, 90 DEGREE TYPE; 2 MIL RED URETHANE ALUMINUM (INTERIOR), 40 MIL GRAY PVC ALUMINUM (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Liquidtight Conduit Connector
extra long description
90 DEGREE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; 15 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER 2.31 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5253AL
Model
PR5
Brand
PLASTIBOND
GTIN
00784011219902
UPC
784011219902
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
90 Degree
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15
Weight per each
0.4
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat