PR5333GR - 3/4 Straight LT Connector W/GRND

Plastibond

  • $263.25 (Each)
  • $263.25 (Each)
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
PR5333GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5333GR
Description
3/4 Straight LT Connector W/GRND
3/4 Straight LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208449 / 00784011208449
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.25 (Each)
Resources
Images
 
 
PR5333GR - Small Image
 
PR5333GR - Large Image
Attachments
 
 
PR5333GR - Specification Sheet
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
FERROUS
Descriptions
Description
3/4 STRAIGHT LT CONNECTOR W/GRND
Long Description
CONNECTOR, STRAIGHT TYPE; FERROUS MATERIAL; 30 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
STRAIGHT, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.19 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5333GR
Brand
PLASTIBOND
GTIN
00784011208449
UPC
784011208449
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.3