PR5334GR - 1 Straight LT Connector W/GRND

Plastibond

  • $319.61 (Each)
  • $319.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR5334GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5334GR
Description
1 Straight LT Connector W/GRND
1 Straight LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208463 / 00784011208463
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.61 (Each)
Resources
Images
 
 
PR5334GR - Small Image
 
PR5334GR - Large Image
Attachments
 
 
PR5334GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERROUS
Descriptions
Description
1 STRAIGHT LT CONNECTOR W/GRND
Long Description
CONNECTOR, STRAIGHT TYPE; FERROUS MATERIAL; 20 STANDARD PACKAGE; 1 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
STRAIGHT, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; OVERALL DIMENSION 1.96 INCH DIAMETER X 2.81 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5334GR
Brand
PLASTIBOND
GTIN
00784011208463
UPC
784011208463
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat