PR5339 - 3 Straight LT Connector

Plastibond

  • $1448.31 (Each)
  • $1,448.31 (Each)

  • $5,793.24 (Per 4)
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
PR5339
Manufacturer
Plastibond
Manufacturer's Part Number
PR5339
Description
3 Straight LT Connector
3 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208555 / 00784011208555
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,448.31 (Each)
Standard Packaging
$5,793.24 (Per 4)
Resources
Images
 
 
PR5339 - Small Image
 
PR5339 - Large Image
Attachments
 
 
PR5339 - Specification Sheet
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
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Size 4.58 Inch W x 5.25 Inch H
Description
3 STRAIGHT LT CONNECTOR
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 4 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; OVERALL DIMENSION 4.58 INCH DIAMETER X 5.25 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Model
PR5
Manufacturers Part Number
PR5339
GTIN
00784011208555
UPC
784011208555
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
4
Weight per each
4.2
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat