PR5342GR - 1/2 45 LT Connector W/GRND

Plastibond

  • $243.69 (Each)
  • $243.69 (Each)
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
PR5342GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5342GR
Description
1/2 45 LT Connector W/GRND
1/2 45 LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208623 / 00784011208623
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.69 (Each)
Resources
Images
 
 
PR5342GR - Small Image
 
PR5342GR - Large Image
Attachments
 
 
PR5342GR - Specification Sheet
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
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Description
1/2 45 LT CONNECTOR W/GRND
Long Description
CONNECTOR, 45 DEGREE TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Additional Information
Ground Wire 14 to 8 AWG; Includes Grounding Lug
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
45 DEGREE, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 20 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.44 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Model
PR5
Brand
PLASTIBOND
Manufacturers Part Number
PR5342GR
GTIN
00784011208623
UPC
784011208623
Taxonomies, Classifications, and Categories
Type
45 Degree
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat