PR5353GR - 3/4 90 LT Connector W/GRND

Plasti-Bond

  • $412.16 (Each)
  • $412.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR5353GR
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PR5353GR
Description
3/4 90 LT Connector W/GRND
3/4 90 LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208845 / 00784011208845
Weight per unit
0.4 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$412.16 (Each)
Resources
Images
 
 
PR5353GR - Small Image
 
PR5353GR - Large Image
Attachments
 
 
PR5353GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERROUS
Descriptions
Description
3/4 90 LT CONNECTOR W/GRND
Long Description
CONNECTOR, 90 DEG TYPE; FERROUS MATERIAL; 15 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
90 DEGREE, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 15 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.37 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PR5353GR
GTIN
00784011208845
UPC
784011208845
Taxonomies, Classifications, and Categories
Type
90 DEG
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat