PR880F - 2-1/2" - 3" Form 8 Cover

Plastibond

  • $143.07 (Each)
  • $143.07 (Each)

  • $715.35 (Per 5)
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
PR880F
Manufacturer
Plastibond
Manufacturer's Part Number
PR880F
Description
2-1/2" - 3" Form 8 Cover
2-1/2 - 3 Form 8 Cover
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011204571 / 00784011204571
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.07 (Each)
Standard Packaging
$715.35 (Per 5)
Resources
Images
 
 
PR880F - Small Image
 
PR880F - Large Image
Attachments
 
 
PR880F - Specification Sheet
 
PR880F - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Descriptions
Description
2-1/2" - 3" FORM 8 COVER
Product Type
Conduit Body Cover
Long Description
CONDUIT BODY COVER, SCREW TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; 2-1/2 INCH, 3 INCH TRADE SIZE; FORM 8 FORM TYPE
extra long description
SCREW TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; 2-1/2 INCH, 3 INCH TRADE SIZE; FORM 8 FORM TYPE; REDH2OT[R] BRAND; SCREW MATERIAL STAINLESS STEEL
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Screw Material Stainless Steel
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PR880F
Brand
PLASTIBOND
GTIN
00784011204571
UPC
784011204571
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
SCREW
Trade Size
Trade Size
2-1/2 Inch, 3 Inch
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.5
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat