PRC0NDUITAL1 - 1" Alu Plasti-Bond Conduit

Plastibond

  • $174.87 (Per 10 Feet)
  • $17.49 (Per Foot)

  • $174.87 (Per 10 Feet)

  • $1,748.66 (Per 100 Feet)

  • $22,207.98 (Per 1,270 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
PRC0NDUITAL1
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-1
Description
1" Alu Plasti-Bond Conduit
1 Al Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212460 / 00784011212460
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.49 (Per Foot)
Carton
$174.87 (Per 10 Feet)
Standard Packaging
$22,207.98 (Per 1,270 Feet)
Resources
Images
 
 
PRC0NDUITAL1 - Small Image
 
PRC0NDUITAL1 - Large Image
Attachments
 
 
PRC0NDUITAL1 - Specification Sheet
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Inner Diameter
1.063 INCH
Outer Diameter
1.395 INCH
Length
10 ft
Descriptions
Description
1" ALU PLASTI-BOND CONDUIT
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 1270 FT STANDARD PACKAGE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
Wall Thickness
0.126 INCH
End Style
Threaded
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCONDUIT-AL-1
Model
PRCONDUIT-AL
GTIN
00784011212460
UPC
784011212460
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
1270 Ft
Weight per foot
0.63
Carton
10
Package
1270
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.

false