PRC0NDUITAL12 - 1/2" Alu Plasti-Bond Conduit

Plastibond

  • $116.51 (Per 10 Feet)
  • $11.65 (Per Foot)

  • $116.51 (Per 10 Feet)

  • $1,165.06 (Per 100 Feet)

  • $31,573.13 (Per 2,710 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC0NDUITAL12
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-1/2
Description
1/2" Alu Plasti-Bond Conduit
1/2 Al Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212491 / 00784011212491
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$11.65 (Per Foot)
Carton
$11.65 (Per Foot)
Standard Packaging
$31,573.13 (Per 2,710 Feet)
Resources
Images
 
 
PRC0NDUITAL12 - Small Image
 
PRC0NDUITAL12 - Large Image
Attachments
 
 
PRC0NDUITAL12 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Outer Diameter
0.92 Inch
Length
10 ft
Inner Diameter
0.632 Inch
Descriptions
Description
1/2" ALU PLASTI-BOND CONDUIT
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 85 POUND WEIGHT; 2710 FOOT PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.104 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 0.314 SQUARE INCH; INCLUDES COUPLING
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 2710 FT STANDARD PACKAGE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
Wall Thickness
0.104 Inch
End Style
Threaded
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCONDUIT-AL-1/2
Model
PRCONDUIT-AL
GTIN
00784011212491
UPC
784011212491
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
2710 Ft
Weight per foot
0.33
Carton
1
Package
2710
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRC0NDUITAL12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRC0NDUITAL12.

1/2 Al Conduit
  • Our Part #: PB12AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRCONDUIT-AL-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($116.51) · 2,500 ($29,126.50) ·
PB12AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat