PRC0NDUITAL2 - 2" Alu Plasti-Bond Conduit

Plastibond

  • $328.02 (Per 10 Feet)
  • $32.80 (Per Foot)

  • $328.02 (Per 10 Feet)

  • $3,280.20 (Per 100 Feet)

  • $20,009.22 (Per 610 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC0NDUITAL2
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-2
Description
2" Alu Plasti-Bond Conduit
2 Al Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212507 / 00784011212507
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$32.80 (Per Foot)
Carton
$32.80 (Per Foot)
Standard Packaging
$20,009.22 (Per 610 Feet)
Resources
Images
 
 
PRC0NDUITAL2 - Small Image
 
PRC0NDUITAL2 - Large Image
Attachments
 
 
PRC0NDUITAL2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Length
10 ft
Inner Diameter
2.083 INCH
Outer Diameter
2.455 INCH
Descriptions
Description
2" ALU PLASTI-BOND CONDUIT
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 610 FT STANDARD PACKAGE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.146 INCH
End Style
Threaded
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCONDUIT-AL-2
Model
PRCONDUIT-AL
GTIN
00784011212507
UPC
784011212507
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
610 Ft
Weight per foot
1.34
Carton
1
Package
610
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat