PRC37 - 1" Plasti-Bond Form 7 C Fitting

Plastibond

  • $148.31 (Each)
  • $148.31 (Each)

  • $1,186.48 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC37
Manufacturer
Plastibond
Manufacturer's Part Number
PRC37
Description
1" Plasti-Bond Form 7 C Fitting
1 Form 7 C Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203475 / 00784011203475
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.31 (Each)
Standard Packaging
$1,186.48 (Per 8)
Resources
Images
 
 
PRC37 - Small Image
 
PRC37 - Large Image
Attachments
 
 
PRC37 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
Straight
Dimensions and Weight
Hub Size
1 INCH
Size
1.92 Inch H
Descriptions
Description
1" PLASTI-BOND FORM 7 C FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH X 1.92 INCH HEIGHT SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; STRAIGHT HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 1.92 INCH H SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S)
Additional Information
Includes Cover and Gasket
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRC37
Model
Series PRC
GTIN
00784011203475
UPC
784011203475
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.2
Carton
1
Package
8
Uses, Certifications, and Standards
Configuration
C
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL 514A/D, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat