PRCPLG112 - 1-1/2" Plasti-Bond Coupling

Plastibond

  • $19.56 (Each)
  • $19.56 (Each)

  • $782.40 (Per 40)

  • $1,956.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLG112
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1-1/2
Description
1-1/2" Plasti-Bond Coupling
1-1/2 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200658 / 00784011200658
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.56 (Each)
Standard Packaging
$782.40 (Per 40)
Resources
Images
 
 
PRCPLG112 - Small Image
 
PRCPLG112 - Large Image
Attachments
 
 
PRCPLG112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 40 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-1-1/2
GTIN
00784011200658
UPC
784011200658
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
40
Weight per each
0.6899
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat