PRCPLG212 - 2-1/2" Plasti-Bond Coupling

Plastibond

  • $77.19 (Each)
  • $77.19 (Each)

  • $694.68 (Per 9)

  • $7,718.70 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLG212
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-2-1/2
Description
2-1/2" Plasti-Bond Coupling
2-1/2 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200672 / 00784011200672
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.19 (Each)
Carton
$77.19 (Each)
Standard Packaging
$694.68 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Attachments
 
 
PRCPLG212 - Specification Sheet
Images
 
 
PRCPLG212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2-1/2" PLASTI-BOND COUPLING
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 9 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Outside Diameter 3.594 Inch; Thread per Inch 8
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 9 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-2-1/2
Brand
PLASTIBOND
GTIN
00784011200672
UPC
784011200672
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
9
Weight per each
2.33
Carton
1
Package
9
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
Odessa
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat