PRCPLG3 - 3" Plasti-Bond Coupling

Plastibond

  • $80.37 (Each)
  • $80.37 (Each)

  • $642.99 (Per 8)

  • $8,037.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRCPLG3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-3
Description
3" Plasti-Bond Coupling
3 Coupling
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200689 / 00784011200689
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.37 (Each)
Carton
$80.37 (Each)
Standard Packaging
$642.99 (Per 8)
Resources
Images
 
 
PRCPLG3 - Small Image
 
PRCPLG3 - Large Image
Attachments
 
 
PRCPLG3 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 8 STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Outside Diameter 4.25 Inch; Thread per Inch 8
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-3
Brand
PLASTIBOND
GTIN
00784011200689
UPC
784011200689
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
3.17
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with PRCPLG3.
Jump To:

Frequently Purchased Together

These items are compatible and complement PRCPLG3, providing enhanced or expanded functionality.

3X90 Standard Elbow
  • Our Part #: PRHELB3X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-3X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 50 ($15,264.16) ·
PRHELB3X90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30,528.32

Per 100

QTY:
Each
Add
3 Conduit
  • Our Part #: PRHC0NDUIT3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($484.47) · 330 Feet ($15,987.51) ·
PRHC0NDUIT3 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,844.70

Per 100 Feet

QTY:
Feet
Add
1X90 Standard Elbow
  • Our Part #: PRHELB1X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 20 ($929.04) ·
PRHELB1X90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,645.22

Per 100

QTY:
Each
Add
2X90 Standard Elbow
  • Our Part #: PRHELB2X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($995.41) ·
PRHELB2X90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9,954.11

Per 100

QTY:
Each
Add
3 In. Schedule 40 Female Adapter
  • Our Part #: FA3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140050
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.53) ·
FA3 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$553.32

Per 100

QTY:
Each
Add
1 Conduit
  • Our Part #: PRHC0NDUIT1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($120.87) · 1,270 Feet ($15,351.00) ·
PRHC0NDUIT1 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,208.74

Per 100 Feet

QTY:
Feet
Add
2 Coupling
  • Our Part #: PRCPLG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 30 ($802.24) ·
PRCPLG2 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,674.12

Per 100

QTY:
Each
Add

* All prices subject to change.