PRCPLG4 - 4" Plasti-Bond Coupling

Plastibond

  • $120.56 (Each)
  • $120.56 (Each)

  • $964.48 (Per 8)

  • $12,056.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLG4
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-4
Description
4" Plasti-Bond Coupling
4 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200702 / 00784011200702
Weight per unit
4.3349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.56 (Each)
Carton
$120.56 (Each)
Standard Packaging
$964.48 (Per 8)
Resources
Images
 
 
PRCPLG4 - Small Image
 
PRCPLG4 - Large Image
Attachments
 
 
PRCPLG4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
4" PLASTI-BOND COUPLING
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 8 STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-4
Brand
PLASTIBOND
GTIN
00784011200702
UPC
784011200702
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
4.3349
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat